Shop All Coated Gloves
Dewalt
Gloves - Coated
Mfr # DPG35XL
Zoro # G408656578
product price: $5.69
/pr
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DPG35XL
- Zoro # G408656578
- UPC # 674326343709
- Country of Origin China
- Category Coated Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
The DEWALT DPG35 Full Dip Water-resistant Breathable Work Glove has a Fully Coated Nitrile 15 Ga Nylon Shell which is highly water resistant, but the breathable material allows sweat to evaporate instead of staying inside the glove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- FEDERAL SIGNAL Phone Extension Ringer, Grey (TELC-120)
- MAGID MultiMaster T103 10 oz Clute Pattern Wing Thumb Canvas Gloves, 12PK (T103J)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 22912 (A-1218-22912)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, M, PR (N9674M)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, L (CM3000)
- Dewalt Gloves & Hand Protection