Shop All Cut-Off Wheels
Dewalt
General Purpose Cutting Wheels
Mfr # DWA8051
Zoro # G0323613
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Product Information
- Brand Dewalt
- MFR # DWA8051
- Zoro # G0323613
- UPC # 885911266598
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Metal AO |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Grit | 60 |
Overall Thickness | 0.045 in |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Steel |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Steel, Series Metal AO, Wheel Type Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Norton Masonry, 8"x1/8"x5/8" (07660789086)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 4-1/2 in., XCrs, SC (7000046011)
- INGERSOLL-RAND Pad For 4151 And 4152 (VPAD-6HL)
- DEWALT 14" x 7/64" x 1" General Purpose Chop Saw Wheel-Metal (DWA8011)
- DEWALT Bonded Abrasive, 6in. x .045in. x 7/8in. A60T Metal Thin Cut-Off Wheel - Type 1 (DW8726)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 12 In Dia X 1/8 In Thk, 1 In, A24R Grit, Aluminum Oxi (24020)
- Dewalt Cut-Off Wheels