Shop All Cut-Off Wheels
Dewalt
General Purpose Cutting Wheels - Concrete
Mfr # DWA8051C
Zoro # G0323589
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Silicon Carbide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Product Information
- Brand Dewalt
- MFR # DWA8051C
- Zoro # G0323589
- UPC # 885911266611
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Silicon Carbide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- NORTON CO 2 Speed-Lok Tr Disc, 62320 (62320)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Fine (61463686245)
- PFERD 1" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83098)
- DEWALT General Purpose Cutting Wheels (DWA8054)
- DEWALT 7" x 3/32" x 5/8"-11 Ceramic Abrasive (DWA8923)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- DEWALT 7" x 1/8" x 7/8" Ceramic Abrasive (DWA8924)
- DEWALT 14" x 1/8" x 1" metal cutting blade (DW8020)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8065S)
- NORTON ABRASIVES CutOff Wheel, NorZon, 26"x.109"x1-3/4" (69083166431)
- Dewalt Cut-Off Wheels