Shop All Utility Knives
Dewalt
Folding Utility Knife Utility, 7 1/2 in L
Mfr # DWHT10261
Zoro # G1804601
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Blades Included 3
- Includes (3) Blades
- Application General Purpose
- Overall Length 7 1/2 in
Product Information
- Brand Dewalt
- MFR # DWHT10261
- Zoro # G1804601
- UPC # 076174102611
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 3 1/2 in |
Handle Length | 7 in |
Description
The DEWALT DWHT10261 Folding Utility Knife is a must-have tool for any job. It features a retractable blade, making it easy to carry around with you. This folding utility knife has an overall length of 7 1/4 in. and an overall width of 3 1/2 in. The ergonomic handle allows you to hold the knife comfortably as you work on your project. It features a yellow and black metal handle that offers a firm grip as well as high durability. The knife also comes with three blades that store neatly inside the handle when not in use. Whether you are working on a construction site or just doing some household repairs, this DEWALT Folding Utility Knife will help you get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4B-20)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- STARRETT Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-05-10-1/2)
- CAPRI TOOLS 1/2 in Drive 3/4 in Universal Impact Socket (5-5355)
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- DEWALT Utility Knife Utility, 7 in L (DWHT10295)
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- DEWALT Utility Knife Utility, 7 in L (DWHT10296)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- Dewalt Utility Knives