Shop All Folding & Pocket Knives
Dewalt
Folding Knife, 3 1/4 in L Blade, Black
Mfr # DWHT10910
Zoro # G607199937
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Straight
- Blade Material Stainless Steel
- Blade Length 3 1/4 in
- Blade Edge Type Serrated
Product Information
- Brand Dewalt
- MFR # DWHT10910
- Zoro # G607199937
- UPC # 076174109108
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Overall Length | 7 3/4 in |
Handle Length | 4 1/2 in |
Closed Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Folding Knife |
Blade Type | Straight |
Blade Material | Stainless Steel |
Blade Edge Type | Serrated |
One-Handed Operation | Yes |
Handle Material | Aluminum, Nylon |
Includes Pocket Clip | No |
Grip Type | Textured |
Handle Color | Black |
Weight | 0.3 lb |
Description
Folding Knife, Blade Edge Type Serrated, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Straight, Closed Length 4 1/4 in, Handle Color Black, Handle Length 4 1/2 in, Handle Material Aluminum, Nylon
Restrictions
- This item has been restricted from sale in the following states: MA, MN, NJ, NY, OH, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT Steam Oxide (5533440)
- MILWAUKEE TOOL 14-Pc Shockwave Impact Duty 1/4 in. Drive Metric Deep 6-Point Impact Socket Set (ML49-66-7003)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- MITUTOYO Digital Depth Micrometer, 0 to 12 In (329-351-30)
- ACCUSHARP PARAFORCE Assorted 420 Steel 15" Folding Knife (801LBKS)
- KERSHAW Chill Folding Knife, Plain Blade, 3-1/8" (3410)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- MILWAUKEE TOOL FASTBACK Camo Folding Knife (48-22-1524)
- TAYLOR BRANDS Taylor Brands 3098 Old Timer Middleman 3Bld Fldr (3098)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004062)
- Dewalt Knives, Cutters & Snips