Shop All Tool Storage Accessories
Dewalt
Foam Inserts, Gray, 19" L, 1 1/2" H
Mfr # DWST08111
Zoro # G305991567
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 12 3/8 in
- Compatible Modular System Tough System
- Overall Length 19 in
- Overall Height 1 1/2 in
Product Information
- Brand Dewalt
- MFR # DWST08111
- Zoro # G305991567
- UPC # 076174834451
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Overall Width | 12 3/8 in |
Overall Length | 19 in |
Overall Height | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Foam Inserts |
Compatible Modular System | Tough System |
Compatible with Product Type | Toolbox/Tray |
Number of Compartments | 1 |
Customizable | Yes |
Compatible with Manufacturer Model No. | DWST08110 |
Features | Accessorized Foams, Cut to Fit, Layered Foam for Customized Tool Assortment |
Material | Foam |
For Use With | ToughSystem(R) 2.0 Extra Large Toolbox, ToughSystem(R) 2.0 Large Toolbox, ToughSystem(R) 2.0 Toolbox |
Color | Gray |
Description
Foam Inserts, Color Gray, Compatible Modular System Tough System, Compatible with Manufacturer Model No. DWST08110, Compatible with Product Type Toolbox/Tray, Customizable Yes, Features Accessorized Foams, Cut to Fit, Layered Foam for Customized Tool Assortment, For Use With ToughSystem(R) 2.0 Extra Large Toolbox, ToughSystem(R) 2.0 Large Toolbox, ToughSystem(R) 2.0 Toolbox, Material Foam, Number of Compartments 1, Overall Height 1 1/2 in, Overall Length 19 in, Overall Width 12 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/2" Ratchet (UT2010)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2909F)
- CAPRI TOOLS 3/4 in Drive 40 in Extended Leverage Breaker Bar (CP40124)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. (7418)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- DEWALT Foam Inserts, Gray, 19" L, 3 1/8" H (DWST08121)
- DEWALT Yellow, Clipboard (DWST17818)
- DEWALT Foam Insert for TSTAK® Stackable Tool Storage Organizers, Modular Storage (DWST88801)
- DEWALT 17-11/64"W Stackable Storage Cart, Black/Yellow7-1/8"H (DWST17889)
- DEWALT Adapter, Blk/Ylw, Plastic, 21" L, 13-1/2" W (DWST08017)
- MILWAUKEE TOOL PACKOUT Low-Profile Organizer Tray for 17 pc. SHOCKWAVE Impact Duty 3/8 in. Drive SAE Deep Well Sockets (49-66-6830)
- Dewalt Tool Storage Accessories