Shop All Reciprocating Saws
This Product is Discontinued
Dewalt
FLEXVOLT Cordless ReciprocatIng Saw, Bare Tool (Discontinued)
Mfr # DCS388B
Zoro # G4123257
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 60 V
- Stroke Length 1 1/8 in
Product Information
- Brand Dewalt
- MFR # DCS388B
- Zoro # G4123257
- UPC # 885911455558
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 17 45/64 in |
Length of Stroke | 1-1/8" |
Description
Reciprocating Saw, Cordless, Series FLEXVOLT, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 17 45/64 in, Tool Weight 7.7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 60 V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.