Shop All Circular Saws
This Product is Discontinued
Dewalt
FLEXVOLT Cordless Circular Saw Kit, 16-17/64In L (Discontinued)
Mfr # DCS575T2
Zoro # G4123266
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Right
- Max. Cutting Depth @ 0 Deg. 2 9/16 in
Product Information
- Brand Dewalt
- MFR # DCS575T2
- Zoro # G4123266
- UPC # 885911465625
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 9/16 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 2 in |
Tool Length | 16 1/4 in |
Cutting Depth @ 90 Degrees | 2-9/16" |
Cutting Depth @ 45 Degrees | 1-29/32" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 2 in, Variable Speed Yes, Tool Length 16 1/4 in, Tool Weight 8.2 lb, Wireless Tool Tracking No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.