Shop All Electric Shears
Dewalt
Fiber Cement Shear Tool, Battery
Mfr # DCS498B/DCB204
Zoro # G007203999
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V MAX*
- Speed Range 0-2500 SPM
- Series 20V MAX*
- Number of Batteries Included 1
Product Information
- Brand Dewalt
- MFR # DCS498B/DCB204
- Zoro # G007203999
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Minimum Cutting Radius | 1/2 in |
Overall Length | 16 29/32 in |
Description
Cordless Shears Kit, Primary Material Application Fiber Cement, Voltage 20V MAX*, Minimum Cutting Radius 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Maximum Strokes per Minute 2,500 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB204, Battery Series 20V MAX*, Number of Batteries Included 1, Charger Included No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat Air Impact Wrench, 3/4" Drive Size, 1700 Max Torque (1778-VXL)
- MAGNET SOURCE Magnet Source Magnetic Tool Bar, Screw Mount (7661)
- EKLIND 6mm Ball End Long Arm L-Key (18612)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- DEWALT Shear, 20V DC, Double Cut, 2, Battery (DCS494B/DCB204)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- MALCO Turboshear, Double Cut (TSMD)
- Dewalt Power Shears