Shop All Earmuffs
Dewalt
Electronic Hearing Bluetooth Hearing Protector Ear Muff
Mfr # DPG17
Zoro # G500760999
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Noise Reduction Rating NRR 25
- Features NRR 25; Bluetooth Wireless Technology®; High Fidelity Speakers; Rechargeable Lithium Ion Battery; Micro-USB Connector Cable Included; Integrated Mic for Phone Calls; Adjustable Headband
- Weight 1
- Color Yellow / Black
Product Information
Dimensions
Width | 8 |
Length | 10.5 |
Height | 4 |
Details
Promotion Restriction | Not eligible for promotion |
Noise Reduction Rating NRR | 25 |
Features | NRR 25; Bluetooth Wireless Technology®; High Fidelity Speakers; Rechargeable Lithium Ion Battery; Micro-USB Connector Cable Included; Integrated Mic for Phone Calls; Adjustable Headband |
Weight | 1 |
Color | Yellow / Black |
Ear Plug Color | Yellow / Black |
Description
The DEWALT DPG17 earmuff protects your hearing while offering Bluetooth wireless technology for streaming and phone calls. High-Fidelity speakers provide premium sound in this USB rechargeable item.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bell Shape, 33 dB, 500 Pairs, Green (6708)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- CONDOR Breakaway Vest, Yllw/Green, 2XL/3XL (53YN43)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- DEWALT Hard Hat Mounted Ear Muffs, 26, Yellow / Black (DPG66-D)
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- DEWALT Over-the-Head Ear Muffs, 29, Interceptor, Yellow / Black (DPG62-C)
- DEWALT Over-the-Head Ear Muffs, 23, Interrupter, Yellow / Black (DPG64HC)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- URREA Over-the-Head Ear Muffs, 30 dB, Black/Red (USO2)
- 3M PELTOR Hard Hat Mounted Ear Muffs, 24 dB, M-100, M-300, Orange (37333)
- Dewalt Earmuffs