Shop All Electric Screwdrivers
Dewalt
2,500 rpm VSR VERSA-CLUTCH(TM) Screwgun
Mfr # DW268
Zoro # G0547967
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Driver and Wrench Product Grouping Electric Screwguns
- Autofeed No
- Clutch Type Auto Adjustable
- Max. Torque 132 in-lb
Product Information
- Brand Dewalt
- MFR # DW268
- Zoro # G0547967
- UPC # 028875026802
- Country of Origin Mexico
- Category Electric Screwdrivers
Dimensions
Tool Length | 11 1/2 in |
Chuck Size | 1/4 in |
Shank Size | 1/4" |
Overall Length | 11 1/2 in |
Drive Size | 1/4 in |
Cord Length | 8 ft |
Description
Screw Gun, Power Source Corded, Torque Range 132 in-lb, Max. Torque 132 in-lb, Free Speed 2,500 RPM, Drive Size 1/4 in, Screwdriver Type Metal Fastening Screw Gun, Chuck Size 1/4 in, Clutch Type Auto Adjustable, Reversible Yes, Variable Speed Yes, Cord Length 8 ft, Current 6.5 A, Application Deck/Subfloor Installation, Drywall, Self Drilling Fasteners In Steel, Voltage 120V AC, Handle Type Pistol Grip, Throttle Type Trigger, Tool Weight 3.7 lb, Overall Length 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- DEWALT Cordless Rachet, Head 3/8" W, 300 RPM (DCF510B)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- DEWALT 5,300 rpm High Speed VSR Drywall Screwgun (DW255)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- DEWALT 4,000 rpm VSR Drywall Screwgun (DW272)
- DEWALT 1,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW269)
- DEWALT 2,500 rpm VSR Positive-Clutch Screwgun with 1/4" Bit Holder (DW281)
- SENCO 120 V Corded Auto-Feed Screwdriver Kit (10F0001N)
- Dewalt Electric Screwdrivers