Shop All Tool Lanyards & Tethering
Dewalt
Elastic Tool Attachment
Mfr # DXDP710500
Zoro # G409228019
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 43 in
- For Use With Hand Tools, Measuring Tapes, Power Tools
- Max. Working Load 5 lb
- Material Aluminum, Polyester
Product Information
- Brand Dewalt
- MFR # DXDP710500
- Zoro # G409228019
- UPC # 00810091650165
- Country of Origin India
- Category Tool Lanyards & Tethering
Dimensions
Length | 43 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Hand Tools, Measuring Tapes, Power Tools |
Item | Elastic Tool Attachment |
Max. Working Load | 5 lb |
Material | Aluminum, Polyester |
Color | Black |
Strap Color | Black |
For Tool Type | Hand Tools, Measuring Tapes, Power Tools |
Tool End Connection | Carabiner |
Attachment Point Style | Quick-Connect |
Tethering Component | Attachment Point |
D-Ring Material | Plastic |
Weight Capacity | 5 lb |
Tethering End Connection | Buckle |
Standards | ANSI/ISEA 121-2018 |
Description
Elastic Tool Attachment, Attachment Point Style Quick-Connect, Color Black, D-Ring Material Plastic, Strap Color Black, Tethering Component Attachment Point, Tethering End Connection Buckle, Tool Attachment Method Not Applicable, Tool End Connection Carabiner, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Measuring Tapes, Power Tools, Material Aluminum, Polyester, Fits Handle Diameter (Maximum) Not Applicable, Length 43 in, Standards ANSI/ISEA 121-2018
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 55 mm Size, Standard Socket, Black Phosphate (49-66-6610)
- PROSKIT Needle, nosed Pliers, Smooth Jaw (100-042)
- MORTON Stainless Steel Revolving Handle, M6 x 1.0 Thread, 45mm Handle Length (RH-25SS)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic (GNH4-HEX5S2----)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- MSA SAFETY Tool Tether, 10207285 (10207285)
- MILWAUKEE TOOL 10lb. Extended Reach Locking Tool Lanyard (48-22-8811)
- RADIANS Pencil Tether, 3 oz., 36" (RRT-0336)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- Dewalt Tool Lanyards & Tethering