Shop All Cordless Tool Accessories
Dewalt
Dust Extractor Telescope w/ Hose for SDS Rotary Hammers
Mfr # D25301D
Zoro # G7639037
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. SDS Series (Except 4YY97)
- Includes Side Handle, Telescope, Vac Hose
- Features Telescopic
- Number of Pieces 3
Product Information
- Brand Dewalt
- MFR # D25301D
- Zoro # G7639037
- UPC # 885911477451
- Country of Origin Czechia
- Category Cordless Tool Accessories
Dimensions
Maximum Application Diameter | 1 in |
Compatible Hose Diameters | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. SDS Series (Except 4YY97) |
Includes | Side Handle, Telescope, Vac Hose |
Item | Dust Extraction Tool Attachment |
Features | Telescopic |
Number of Pieces | 3 |
Application | Drilling |
Optimal Drilling Range Maximum | 5/8 in |
Wet or Dry Use | Dry |
Dust Compartment Type | Separate Vacuum |
Kit Contents | (1) Dust Extractor Telescope, (1) Hose, (1) Side-Handle |
Filtration Type | HEPA |
Battery Series | 20V |
Compatible Chuck Style | SDS-Plus |
Compatible with Manufacturer Part Number | DWV012, DWV9130 |
Compatible Tool Type | Rotary Hammers |
Solid Bit Optimal Drilling Range in Concrete | 5/8 in |
Product Type | Dust Extraction Tool Attachment |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Extractor Mounting Location | On-Tool |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete 5/8 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number DWV012, DWV9130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES Tool Trolley W/ Backrest (LDS3010001)
- TUNGALOY Turning Indexable Insert CCMT32.52, PK10 (6749957)
- HOUGEN 1 in. X 1 in. 12,000-Series Annular Cutter (12132)
- MILWAUKEE TOOL Cordless Screwdriver Kit, Ergonomic (2406-22, 48-11-2440)
- DEWALT 1/2" PEX Expander Head (DCE40012)
- DEWALT Cable Stripper Kit, 20.0V, THHN/XHHW Cable (DCE151TD1/DCB203)
- DEWALT Jobsite Charger Radio Kit For Li-Ion 20.0/60.0V (DCR025/DCB203)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- DEWALT Battery, Capacity 5 Ah, Li-Ion, 1.5 lb (DCBP520)
- DEWALT IR Drive Guide w/ 2 IMPACT READY(R) Bits (DWAIRDG)
- MILWAUKEE TOOL HAMMERVAC Filter (49-90-2306)
- Dewalt Cordless Tools