Shop All Hammer Drill Accessories
Dewalt
Dust Extractor for DCH263 1-1/8 in. SDS Plus D-Handle Rotary Hammer
Mfr # DWH205DH
Zoro # G9660763
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Drilling
- Includes (3) Dust Nozzle Heads, Dust Box Assembly, Shoulder, Small Diameter Bits, Stop Bits
- Overall Length 17 3/4 in
- For Use With DCH263
Product Information
- Brand Dewalt
- MFR # DWH205DH
- Zoro # G9660763
- UPC # 885911333535
- Country of Origin China
- Category Hammer Drill Accessories
Dimensions
Overall Length | 17 3/4 in |
Overall Width | 3 5/8 in |
Maximum Application Diameter | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | On-Tool Dust Extractor |
Application | Drilling |
Includes | (3) Dust Nozzle Heads, Dust Box Assembly, Shoulder, Small Diameter Bits, Stop Bits |
For Use With | DCH263 |
Number of Pieces | 7 |
Filtration Type | HEPA |
Kit Contents | (3) Dust Nozzle Heads for 1 in Diameter Bits |
Product Type | On-Tool Dust Extractor |
Compatible Tool Type | Rotary Hammers |
Battery Series | 20V |
Compatible with Manufacturer Part Number | DCH263 |
Compatible Chuck Style | SDS-Plus |
Extractor Mounting Location | On-Tool |
Standards | OSHA |
Wet or Dry Use | Dry |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Dust Compartment Type | Self-Contained |
Solid Bit Optimal Drilling Range in Concrete | 1/2 in to 1 1/2 in |
Description
On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Wet or Dry Use Dry, Filtration Type HEPA, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/2 in, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number DCH263, Compatible with Grainger Part Number 499M03, Battery Series 20V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm 6 Point 50mm 3/4 Sq. Drive (16400M-18)
- NUPLA M16 16Oz Machinist'S Ball Pein Hammer (545-21-016)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- DEWALT PEX Expander (DCE410B)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- DEWALT Onboard Dust Extractor for 1 in. SDS Plus Hammers (DWH303DH)
- DEWALT Dust Extractor, Masonry (DWH161B/DCB203)
- DEWALT Impact Connect™ PVC/PEX Pipe Cutter Attachment (DWAPVCIR)
- DEWALT Right Angle Attachment, For Tackle Tough (DWAMRA14FT)
- Dewalt Power Drills