Shop All Anchor Setting Tools
This Product is Discontinued
Dewalt
Drop-In Anchor Setting Tool Set, 3 pc (Discontinued)
Mfr # 02791-PWR
Zoro # G8724152
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Anchor Tool Type Drop-In Anchor Setting Tool Set
- Anchor Internal Thread Dia. 1/4 in, 3/16 in
- Uses 3/16 in and 1/4 in Tappers
- Application For Setting Drop-in Anchors
Product Information
- Brand Dewalt
- MFR # 02791-PWR
- Zoro # G8724152
- UPC # 753520279134
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/4 in, 3/16 in |
Overall Length | 5 1/2 in |
Compatible Anchor Size | 1/4 in, 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Anchor Tool Type | Drop-In Anchor Setting Tool Set |
Uses | 3/16 in and 1/4 in Tappers |
Application | For Setting Drop-in Anchors |
Item | Installation Tool |
Compatible Anchor Type | Screw Anchors |
Series | Tapper |
Tool Type | Screw Anchor Installation Tool |
Material | Steel |
System of Measurement | Inch |
Finish | Perma-Seal |
Description
Installation Tool, Compatible Anchor Size 1/4 in, 3/16 in, Compatible Anchor Type Screw Anchors, Material Steel, Finish Perma-Seal, Overall Length 5 1/2 in, System of Measurement Inch, Tool Type Screw Anchor Installation Tool, Includes Not Applicable, Series Tapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.