Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 1-1/4 in., Silver, PK100
Mfr # 50108-PWR
Zoro # G1966791
product price: $26.15
/pk 100, $0.26/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With D45, D60, P3600, P3801, P60, PA351, SA280
- Length (In.) 1 1/4 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
Product Information
- Brand Dewalt
- MFR # 50108-PWR
- Zoro # G1966791
- UPC # 753526004686
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 1 1/4 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 1.25 in |
Shank Dia. | 0.145 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pin with Washer |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA280 |
Caliber Loads | 0.22, 0.27 |
Number of Pieces | 1 |
Color | Silver |
Washer O.D. (In.) | 1 in |
Application | Fastening a Fixture to Concrete |
Includes | Washer |
Caliber | 0.22 in, 0.25 in, 0.37 in |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Description
Pin with Washer, Caliber 0.22 in, 0.25 in, 0.37 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1.25 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- MILWAUKEE TOOL 1-1/4" Diamond Max Hole Saw (49-56-5620)
- DEWALT Powder Load, 0.22 Caliber, Brown, PK100 (50502-PWR)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- DEWALT Drive Pin, 2 in., Silver, PK100 (50112-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50026-PWR)
- MKT FASTENING Threaded Stud, 1/4"-20, 1 x 3/4", PK100 (CS43410)
- Dewalt Power Fastening Tools