Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 1-1/2 in., Silver, PK100
Mfr # 50110-PWR
Zoro # G0471305
product price: $25.39
/pk 100, $0.25/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With D45, D60, P3600, P3801, P60, PA351, SA281
- Length (In.) 1 1/2 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
Product Information
- Brand Dewalt
- MFR # 50110-PWR
- Zoro # G0471305
- UPC # 753526004822
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 1 1/2 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Head Dia. | 0.3 in |
Overall Length | 1.5 in |
Shank Dia. | 0.145 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pin with Washer |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA281 |
Caliber Loads | 0.22, 0.27 |
Number of Pieces | 1 |
Application | Fastening a Fixture to Concrete |
Washer O.D. (In.) | 1 in |
Color | Silver |
Includes | Washer |
Caliber | 0.22 in, 0.25 in, 0.38 in |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Description
Pin with Washer, Caliber 0.22 in, 0.25 in, 0.38 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1.5 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Indexable Boring Bar, TPBN16-3, 12 in L, High Speed Steel, Triangle Insert Shape (73310155666)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4530Y-200)
- KIPP Adjustable Handle Size: 4, , 1/2-13, Plastic, Green RAL 6032, Comp: Steel (K0269.4A586)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Nylon (RB-427-RD)
- DEWALT Powder Load, 0.22 Caliber, Brown, PK100 (50502-PWR)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- DEWALT Drive Pin, 3 in., Silver, PK100 (50116-PWR)
- DEWALT Powder Load, 0.22 Caliber, Green, PK100 (50504-PWR)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50044-PWR)
- DEWALT Powder Load, 0.22 Caliber, Yellow, PK100 (50506-PWR)
- DEWALT Drive Pin, 1-1/4 in., Silver, PK100 (50032-PWR)
- Dewalt Power Fastening Tools