Shop All Powder Actuated Tool Accessories
Dewalt
Drive Pin, 1-1/2 in., Silver, PK100
Mfr # 50034-PWR
Zoro # G2824267
product price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With D45, D60, P3600, P3801, P60, PA351, SA274
- Length (In.) 1 1/2 in
- Head Dia. (In.) 0.3 in
- Caliber Loads 0.22, 0.27
Product Information
- Brand Dewalt
- MFR # 50034-PWR
- Zoro # G2824267
- UPC # 753526001920
- Country of Origin China
- Category Powder Actuated Tool Accessories
Dimensions
Length (In.) | 1 1/2 in |
Head Dia. (In.) | 0.3 in |
Shank Dia. (In.) | 0.145 in |
Shank Dia. | 0.145 in |
Overall Length | 1.5 in |
Head Dia. | 0.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pin |
For Use With | D45, D60, P3600, P3801, P60, PA351, SA274 |
Caliber Loads | 0.22, 0.27 |
Color | Silver |
Number of Pieces | 1 |
Application | Fastening a Fixture to Concrete |
Caliber | 0.22 in, 0.25 in, 0.31 in |
Features | Mechanically Galvanized (MG) Coating for Use in Treated Lumber |
Description
Straight Pin, Caliber 0.22 in, 0.25 in, 0.31 in, Application Fastening a Fixture to Concrete, Head Dia. 0.3 in, Shank Dia. 0.145 in, Overall Length 1.5 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbide 5T 9L 1PK, 9" 5T Blades (5PK) (48-00-5226,48-00-5036)
- HHIP 5/8" R8 Round Collet (3900-0818)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81691D2B92895)
- OLFA Utility Knife Utility, 6 1/2 in L (UTC-1)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50044-PWR)
- DEWALT Drive Pin, 1/2 in., Silver, PK100 (50012-PWR)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- DEWALT Powder Load, 0.27 Caliber, Red, PK100 (50630-PWR)
- DEWALT Powder Load, 0.27 Caliber, Green, PK100 (50622-PWR)
- DEWALT Drive Pin, 1 in., Silver, PK100 (50090-PWR)
- DEWALT Drive Pin, 3/4 in., Silver, PK100 (50022-PWR)
- Dewalt Powder Actuated Tool Accessories