Shop All Drive Pin Anchors
Dewalt
Drive Nail Drive Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 25 PK
Mfr # 03631-PWR
Zoro # G5361078
original price:
$40.54
44% off
new price: $22.39
/pk 25, $0.90/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Drive
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 03631-PWR
- Zoro # G5361078
- UPC # 075352036311
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 2-1/2" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-7/8" |
Shank Length | 2 1/2 in |
Head Diameter | 0.75 in |
Head Height | 0.1875 in |
Description
Hammer Drive Pin Anchor, Anchor Diameter 3/8 in, Overall Length 2 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Round, Head Height 0.1875 in, Head Diameter 0.75 in, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Industry Standards UL Listed VFXT. EX1289
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (1448FPF188)
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- ITW BRANDS TAPCON Concrete Screw, Flat, 1 1/4 in L (24350)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 3/4x4 1/2 L (WWG-CLP-270)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03241-PWR)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 25 PK (03691-PWR)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (05524-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK (02802-PWR)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 2" L (386V)
- Dewalt Drive Pin Anchors