Shop All Drive Pin Anchors
Dewalt
Drive Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK
Mfr # 03302-PWR
Zoro # G8723626
product price: $27.99
/pk 100, $0.28/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Sub-Brand Drive
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Dewalt
- MFR # 03302-PWR
- Zoro # G8723626
- UPC # 753520330200
- Country of Origin Taiwan, Province of China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/8" |
Shank Length | 2 1/2 in |
Head Height | 0.140625 in |
Head Diameter | 0.5 in |
Description
Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 2 1/2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.140625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Wood, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Features Tamperproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 3 in Wd, Black (SJ3000)
- MIDWEST FASTENER #8-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70143)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 3" L, Steel Zinc Plated, 100 PK (03162-PWR)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03092-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (03392-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02842-PWR)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (05552-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (02820-PWR)
- Dewalt Concrete Anchors