Shop All Cordless Combination Kits
Dewalt
Drill/Impct Kit, 12V, w/2 Bonus Batteries
Mfr # DCK221F2/DCB126/DCB126
Zoro # G211671058
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (4) 2.0 Ah
- Number of Tools 2
Product Information
- Brand Dewalt
- MFR # DCK221F2/DCB126/DCB126
- Zoro # G211671058
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Drill, Impact Driver |
Battery Capacity | (4) 2.0 Ah |
Number of Tools | 2 |
Includes | (1) Charger, (2) Bare Tools, (4) Batteries |
Battery Included | DCB126 |
Charger | DCB112 |
Drill | DCD701 |
Item | Combo Kit |
Impact Driver | DCF801 |
Drill - Class | Compact |
Battery Series | 12V MAX |
Battery Model No. | DCB126 |
Case Included | Contractor Bag |
Wireless Tool Tracking | No |
Number of Batteries Included | 4 |
Charger Included | DCB112 |
Included Fastening Tools | 1/4 in Impact Wrench (1,450 in-lb) |
Power Source | Cordless |
Impact Driver - Torque Range | 3,600 in-lb |
Cordless Tool Kit Contents | (2) Bare Tools, (4) Batteries, (1) Charger |
Description
Combo Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (4) 2.0 Ah, Includes (1) Charger, (2) Bare Tools, (4) Batteries, Tool Brand DEWALT(R), Battery Included DCB126, Number of Batteries Included 4, Battery Model No. DCB126, Battery Series 12V MAX, Charger DCB112, Charger Included DCB112, Cordless Tool Kit Contents (2) Bare Tools, (4) Batteries, (1) Charger, Included Drills 3/8 in Drill/Driver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- OTC 1 in Drive, 33mm 6 pt Metric Socket, 6 Points (1948A)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Chrome (1924)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 9/16" (03706)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- DEWALT Combo Kits (DCKO215M1)
- BOSCH Cordless Tool Combo Kit, 1/2" Drive, 18.0V (GXL18V-227B25)
- Dewalt Cordless Combination Kits