Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex, PK2
Mfr # DWA5007
Zoro # G509232053
product price: $3.59
/pk 2, $1.80/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1093
- Overall Length 2 5/8 in
- Flute Length 1 1/16 in
Product Information
- Brand Dewalt
- MFR # DWA5007
- Zoro # G509232053
- UPC # 885911763431
- Country of Origin Thailand
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 7/64 in |
Overall Length | 2 5/8 in |
Flute Length | 1 1/16 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.1093 |
Measurement System | Fractional Inch |
Description
Drill Bits, 7/64 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 8mm (1208MRCS)
- STARRETT Thickness Gage 0005 (666-1/2)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- MASON Vibration Iso Pad, 3x3x3/4 In, PK2 (2LVR5)
- DEWALT 1" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1629)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- DEWALT 11/64" Titanium Speed Tip Drill Bit (DW1311)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- DEWALT 7/32" Titanium Speed Tip Drill Bit (DW1314)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- HANSON 1/8 Left-Hand Mechanics Length HSS Drill Bit (30508)
- Dewalt Twist Drill Bits