Shop All Twist Drill Bits
Dewalt
Drill Bits, 1/4" Hex
Mfr # DWA5010
Zoro # G109232057
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1562
- Overall Length 3 3/16 in
- Flute Length 1 5/8 in
Product Information
- Brand Dewalt
- MFR # DWA5010
- Zoro # G109232057
- UPC # 885911763462
- Country of Origin Thailand
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Overall Length | 3 3/16 in |
Flute Length | 1 5/8 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bits |
Decimal Equivalent | 0.1562 |
Measurement System | Fractional Inch |
Description
Drill Bits, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- DEWALT 7-1/4" Circular Saw Blades (DWA171460B10)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- DEWALT 5/32" Titanium Speed Tip Drill Bit (DW1310)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- DEWALT 3/16" x 6" Aircraft Black Oxide Drill Bit (DW1605)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5006)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #77 (.0180”/.457MM), 25PK (45-22577)
- Dewalt Drill Bits