Shop All Core Drill Bits
Dewalt
Drill Bit, Carbide, DI+, 5/8 In.
Mfr # 00410SD-PWR
Zoro # G8418672
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 5 5/16 in
- Shank Shape SDS
- Type Carbide, DI+
- For Use With - Drills Rotary Hammer
Product Information
- Brand Dewalt
- MFR # 00410SD-PWR
- Zoro # G8418672
- UPC # 075352860503
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 5 5/16 in |
Drilling Length | 2 1/16 in |
Shank Size (In.) | 5/8 |
Drill Bit Size | 25/64 in |
Shank Size | 25/64 in |
Maximum Drilling Depth | 2 1/16 in |
Shank Diameter | 25/64 in |
Description
Hammer Drill Stop Bit, SDS Plus, 25/64 in Drill Bit Size, 5 5/16 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 2 1/16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/32 (44418)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (84956)
- INSIZE Bore Gage, Range 0.240 to 0.400 (2323-04)
- INGERSOLL-RAND Small Wrench (301-69A)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- DEWALT 16" Spline Core Bit Shank (DW5910)
- DEWALT 2" x 4" Core Bit Body (DW5901)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DEWALT Drill Bit, Carbide, DI+, 1/2 In. (00397SD-PWR)
- PARAGON DIAMOND TOOLS 6'' x .160 Dry Core Bit (CBD-6)
- Dewalt Drill Bits