Shop All Core Drill Bits
Dewalt
Drill Bit, Carbide, DI+, 3/8 In.
Mfr # 00391SD-PWR
Zoro # G8081464
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 5/16 in
- Shank Shape SDS
- Percussion Rated Yes
- Type Carbide, DI+
Product Information
- Brand Dewalt
- MFR # 00391SD-PWR
- Zoro # G8081464
- UPC # 075352860497
- Country of Origin China
- Category Core Drill Bits
Dimensions
Overall Length | 4 5/16 in |
Drill Bit Size | 25/64 in |
Shank Size | 25/64 in |
Drilling Length | 1 1/16 in |
Shank Size (In.) | 3/8 |
Maximum Drilling Depth | 1 1/16 in |
Shank Diameter | 25/64 in |
Description
Hammer Drill Stop Bit, SDS Plus, 25/64 in Drill Bit Size, 4 5/16 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 1 1/16 in, Shank Diameter 25/64 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 18" Professional Tool Tote (94765)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.23mm (112301230)
- AKRO-MILS Tote, Tote Caddy 13-7/8 x 18-3/8 x 9, Blue, Blue (09185BLUE)
- WILLIAMS 3/8" Drive, 1/2" SAE Socket (TS38500)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- DEWALT 16" SDS Max Core Bit Shank (DW5912)
- DEWALT Hollow Bit, 5/8 in, 0.625, Fractional In (DWA58958)
- DEWALT Hollow Bit, 1 in, 1, Fractional In (DWA58901)
- DEWALT 3-1/2" x 4" Core Bit Body (DW5904)
- PARAGON DIAMOND TOOLS 1'' x 24'' Tube Length Wet Core Bit (CBW-1-24)
- Dewalt Core Drill Bits