Shop All Carbide-Tipped Drill Bits
Dewalt
Drill Bit, 1/2 in. x 10 in., Carbide
Mfr # 01322-PWR
Zoro # G8724222
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1/2 in x 10 in
- Material Carbide
Product Information
- Brand Dewalt
- MFR # 01322-PWR
- Zoro # G8724222
- UPC # 753520132200
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/2 in x 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Drill Bit |
Material | Carbide |
Description
Drill Bit, Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Pipe Tap, 3/8"-19, Plug, 4 Flutes, BSPP (243612-RP3/8)
- ALLWAY 12IN BLUE STEEL TAPE KNIFE-CD (TK12)
- DEWALT 20V MAX XR Battery, 5.0Ah, Lithium-Ion (2-Pack) (DCB205-2)
- OSG Straight Flute Hand Tap, Plug, 3 (1161300)
- DEWALT Drill Bit, 3/4 in. x 8 in., Carbide (01328-PWR)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- DEWALT Drill Bit, 3/8 in. x 12 in., Carbide (01332-PWR)
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- CHAMPION CUTTING TOOL 1/2in Carbide Tool, Carbide Tipped Threading Tool, Champion, 6PK (CHA E8-883)
- Dewalt Carbide-Tipped Drill Bits