Shop All Electric Hand and Die Grinders
Dewalt
Die GrInder, 13 A, Barrel Grip, 25, 000 RPM
Mfr # DWE4997VS
Zoro # G7364455
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 6500 to 28,000
- Collet Capacity 1/4 in
- Corded/Cordless Corded
- Voltage 120V AC
Product Information
- Brand Dewalt
- MFR # DWE4997VS
- Zoro # G7364455
- UPC # 885911637329
- Country of Origin China
- Category Electric Hand and Die Grinders
Dimensions
Tool Length | 20 in |
Collet Size | 1/4 in, 1/8 in |
Overall Length | 20 in |
Description
Die Grinder, Anti-Kickback Clutch Type None, Anti-Restart Technology Yes, Brake Type Electronic, Collet Size 1/4 in, 1/8 in, Current 13 A, Grip Style Barrel Grip, Overall Length 20 in, Switch Type Paddle, Voltage 120V AC, Max. Speed 25,000 RPM, Minimum Speed 7,500 RPM, Number of Speed Settings 2, Speed Ranges 7,500 to 25,000 RPM, Grinder Orientation Straight, Accessory Free Tool Change Yes, Collet Guard Type 1/4 in Guard, 1/8 in Guard, Tether Style Tether Ready, Kit Contents (1) Bare Tool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE FLAT BASTARD 8""CARD (21862NN)
- LARSEN SUPPLY CO Larsen Supply 13-2059 4 In 1 Spud Nut Wrench (665424)
- VIKING NORSEMAN DRILL Tungsten Spiral Pt Plug Style Drill/Tap Set w/ Metal Case 18-Pc (57580)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- DEWALT 1-1/2" (40mm) Die Grinder, no Lock-On (DWE4887N)
- DEWALT 1-1/2" (40mm) Die Grinder (DWE4887)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DCL043)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- DYNABRADE DIE GRINDER 1HP STRAIGHT LINE (DB52667)
- Dewalt Grinders & Accessories