Shop All Diamond Saw Blades
Dewalt
Diamond Saw Blades
Mfr # DW47444
Zoro # G601770460
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Asphalt
- Materials Cut Asphalt
- For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws
- Blade Dia. 14 in
Product Information
- Brand Dewalt
- MFR # DW47444
- Zoro # G601770460
- UPC # 885911741798
- Country of Origin Thailand
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 14 in |
Arbor Size | 1 in |
Cut Width | 0.125 in |
Max. Cutting Depth | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Asphalt |
Materials Cut | Asphalt |
For Use With Saw Type | Masonry Saws, Power Cutters, Small Flat Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Asphalt |
Max. Blade Speed | 5,400 RPM |
Diamond Knockout | No |
Plate Thickness | 0.125 in |
Grade | Best |
Item | Diamond Saw Blades |
Shop By | Hot Buys |
Blade Thickness | 0.125 in |
Max. Saw Power | 65 hp |
Blade Material | Diamond |
Description
Diamond Saw Blades, Blade Dia. 14 in, Arbor Size 1 in, Arbor Shape Round, Max. Blade Speed 5,400 RPM, Max. Saw Power 65 hp, For Use With Saw Type Masonry Saws, Power Cutters, Small Flat Saws, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 4 3/4 in, Primary Material Application Asphalt, Materials Cut Asphalt, For Use On Concrete Type Asphalt, Grade Best, Blade Thickness 0.125 in, Cut Width 0.125 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-32 HSS Plug Hand Tap (DWTST9/16-32P)
- WRIGHT TOOL 2 1/2 in Drive Impact Socket 5 3/8 in Size, Standard Socket, black oxide (85843)
- WESTWARD #25 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL95)
- PLANO Tool Box, Plastic, Green, 13-3/4 in W x 7 in D x 8-3/4 in H (171200)
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- DEWALT FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel (DWAFV8901)
- DEWALT 7" XP Turbo Segmented Diamond Blade (DW4714T)
- DEWALT 7" x .060 Tile Blade Wet (DW4791)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- DEWALT 4" x .060 Tile Blade Wet/Dry (DW4790)
- DEWALT 6" x .250 XP Sandwich Tuck Point Blade (DW4739S)
- Dewalt Power Saw Blades