Shop All Diamond Saw Blades
This Product is Discontinued
Dewalt
Diamond Saw Blade, Masonry, 5In Dia. (Discontinued)
Mfr # DW4741S
Zoro # G7422247
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Saw Type Angle Grinders
- Blade Dia. 5 in
- Arbor Size 7/8 in
- Arbor Shape Round
Product Information
- Brand Dewalt
- MFR # DW4741S
- Zoro # G7422247
- UPC # 885911266031
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/2" |
Max. Cutting Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
Max. Blade Speed | 12,200 RPM |
Grade | Better |
Plate Thickness | 0.25 in |
Item | Diamond Saw Blade |
Arbor Hole | 7/8" |
Max. RPM | 12,200 |
Application | Brick, Concrete, Masonry, Stone |
Diamond Knockout | No |
Primary Saw Application | Masonry |
For Use With | Angle Grinders |
Series | Tuckpoint |
Blade Material | Steel |
Description
Diamond Saw Blade, Tuckpoint Series, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 12,200 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Grade Better, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.