Shop All Coated Gloves
Dewalt
DeWalt® High Dexterity Textured Nitrile Grip Gloves, Black, L, 1 Pair
Mfr # DPG76L
Zoro # G406376690
product price: $78.75
/pk 12, $6.56/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DPG76L
- Zoro # G406376690
- UPC # 674326291147
- Country of Origin China
- Category Coated Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
Dewalt high dexterity textured nitrile grip gloves, black, l, 1 pair the dewalt dipped glove has a lightweight polyester/spandex shell which makes for an incredibly comfortable glove combining high dexterity with superior tactile sensitivity. Foam nitrile dipped palm with a raised tread grip provides outstanding gripping capabilities in handling dry, wet or greasy parts. features foam nitrile coating with raised tread grip for excellent grip and abrasion resistance. 13 gauge polyester/spandex shell provides a lightweight, breathable fit. elastic cuff for a secure, comfortable fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- CLC WORK GEAR Kneeling Pad, 16 x 28in, Black, NBR (303)
- KEYSTONE SAFETY Bouffant Cap, 21in, Green, PP, PK100 (110NWI-10-21 GREEN)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DEWALT Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG73L-3PK)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, L, PR (DPG70L)
- DEWALT Gloves - Coated (DPG35XL)
- DEWALT Rubber Coated Gloves, Palm Coverage, Black/Yellow, M, PR (DPG70M)
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size M, 12PK (GL614M)
- Dewalt Coated Gloves