Shop All Combination Wrench Sets
Dewalt
DeWALT DWMT80746 Expansion Wrench, 16-Piece
Mfr # DWMT80746
Zoro # G904260880
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # DWMT80746
- Zoro # G904260880
- UPC # 76174807462
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Details
Promotion Restriction | Not eligible for promotion |
Description
DeWALT Expansion Wrench, 16-Piece, Includes: (7) 9/16 in x 11/16 in, 5/8 in x 3/4 in, 13/16 in x 7/8 in, 10 mm x 11 mm, 14 mm x 15 mm, 16 mm x 18 mm and 17 mm x 19 mm SAE and Metric Double Open Ended Wrenches, (3) 10 mm x 12 mm, 13 mm x 14 mm and 15 mm x 17 mm Flare Nut Wrenches, (3) 3/8 in Drive 3/16 in, 1/4 in and 7/32 in Slotted Screwdriver Bit Sockets and (3) 3/8 in Drive #1, #2 and #3 Phillips Screwdriver Bit Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH SET FLEX SKT MM 14, 38 DR 22PC, BOXED (KDT86539)
- STANLEY 35 ft Tape Measure, 1 in Blade (33-835)
- WESTWARD Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXL8)
- CLC WORK GEAR Bag/Tote, Tool Pouch, Black, Polyester, 10 Pockets (1505)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- DEWALT DeWALT DWMT72166 Combination Wrench Set, 10-Piece (DWMT72166)
- TEKTON Combination Wrench Set with Pouch, 46-Piece (1/4 - 1-1/4 in., 6-32 mm) (WCB94303)
- TEKTON Stubby Combination Wrench Set w/Holder, 25-Piece 1/4-3/4 in., 6-19 mm (WCB92403)
- PLATINUM Platinum PLT-99505 SAE Stubby Full Polished Combination Wrench Set - 11 Piece (PLT-99505)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- Dewalt Combination Wrench Sets