Shop All Utility Knives
Dewalt
Dewalt DWHT10295 2 in. Utility Retractable Knife
Mfr # 2462281
Zoro # G603893525
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 2462281
- Zoro # G603893525
- Country of Origin China
- Category Utility Knives
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Sub Brand: Premium
- Retractable Blade: Yes
- Product Type: Utility Knife
- Handle Color Family: Black/Yellow
- Lockable Blade: Yes
- Blade Storage: Yes
- Number of Blades Included: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 -13')
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- WILDE 135-PIECE PUNCH & CHISEL DISPLAY BOARD - 45 SKUs | 3 EACH (K345.NP/DB)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK (49-66-4537)
- DEWALT Clipped Knife, Nylon Handle, 6 (DXTT-2-201)
- DEWALT Utility Knife Utility, 7 in L (DWHT10295)
- DEWALT Folding Utility Knife Utility, 7 1/2 in L (DWHT10261)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- DEWALT Folding Utility Knife Utility, 6 in L (DWHT10035L)
- DEWALT 18mm Utility Snap Knife (DWHT10038)
- SLICE PRODUCTS Slice Auto-Retractable Utility Knife 10554 (61610554)
- Dewalt Knives, Cutters & Snips