Shop All Surveyor Vests
Dewalt
DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest
Mfr # DSV521-XL
Zoro # G3862444
original price:
$39.95
36% off
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
- Standards ANSI/ISEA 107
Product Information
- Brand Dewalt
- MFR # DSV521-XL
- Zoro # G3862444
- UPC # 674326280837
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | XL |
Length | 12 |
Overall Height | 1.6 |
Width | 9.4 |
Height | 1.6 |
Overall Width | 9.4 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Standards | ANSI/ISEA 107 |
Features | Zipper Closure.; Dual mic tabs at shoulders.; 2" parallel heat transfer segmented reflective tape.; 3" contrasting black trim detail.; 100% high visibility polyester mesh with solid twill pockets.; Multiple horizontal and two vertical reflective stripes.; Radio chest pocket with clear ID holder.; Segmented chest pencil pocket.; Large, lower front pockets.; Inside open tablet sized pockets.; Full "plan" pocket on back.; Rear D-Ring pass through.; Tether & flagging tape grommets.; 1" heavy webbing reinforcements.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
ANSI Class | Type R Class 2 |
Fabric Weight | 1.1031 |
Gender | Unisex |
Description
DEWALT(R) DSV521 Class 2 Heavy Duty Surveyo
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- HONEYWELL NORTH 7581P100 Organic Vapor P100 Filter Cartridge, 2PK (7581P100L)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: M (DSV521-M)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest (DSV521-3X)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest M (DSV521-M)
- DEWALT DeWalt ANSI Class 2 Heavy Duty Surveyor Vest 3XL (DSV521-3X)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-5XL (1511-5XL)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- Dewalt Workwear and Protective Clothing