Shop All High Visibility Vests
Dewalt
DEWALT DSV220 Class 2 Economy Mesh Vest
Mfr # DSV220-XL
Zoro # G3862243
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI/ISEA 107
- Color Hi-Vis Green
- Material 100% Polyester Mesh
- Closure Type Zipper Closure
Product Information
- Brand Dewalt
- MFR # DSV220-XL
- Zoro # G3862243
- UPC # 674326280622
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Length | 13.5 |
Width | 10 |
Overall Height | 1 |
Height | 1 |
Overall Width | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DSV220 Class 2 Economy Mesh Vest |
Standards | ANSI/ISEA 107 |
Color | Hi-Vis Green |
Material | 100% Polyester Mesh |
Closure Type | Zipper Closure |
Features | Zipper Closure.; Single mic tab at right shoulder.; 2" sewn on reflective tape.; 100% high visibility polyester mesh.; Single horizontal and two vertical reflective stripes.; Left side inner chest pocket.; Durable stitch reinforcement at major stress points.; Meets ANSI/ISEA 107 Standards. |
Gender | Unisex |
Fabric Weight | 0.4 |
ANSI Class | Type R Class 2 |
Description
DEWALT(R) DSV220 Class 2 Economy Mesh Vest
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- MONTOUR LINE Black Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-BK-25-BX)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, L (WL50DN RG L)
- FUEL STICKERS Gasoline Sticker: Gas Labels for Fuel Can & Outdoor Power Equipment - Heavy-Duty, 1in Dia, 20PK (Z-1RGAS-20PK)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-2X)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: L (DSV421-S/L)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XXL (US371)
- Dewalt High Visibility Vests