Shop All Flame Resistant & Arc Flash Shirts
Dewalt
DEWALT DST921 Class 2 Modacrylic FR T-Shirt
Mfr # DST921-5X
Zoro # G3867938
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Hi-Vis Green
- Length 11
- Features Jersey knit modacrylic cotton polyester blend.; 2” 3M® 5535 Scotchlite™ FR segmented reflective tape.; 3” contrasting black trim detail.; Single horizontal and two vertical reflective stripes.; Meets ASTM F1506.; Garment background and reflective material certified to ANSI 107.; Retro reflective material certified to ANSI 107 Level 2.; ARC rating 10.0 Cal/CM2; NFPA 70E HRC2
- Material Modacrylic Jersey
Product Information
- Brand Dewalt
- MFR # DST921-5X
- Zoro # G3867938
- UPC # 674326282985
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X |
Length | 11 |
Width | 9.6 |
Overall Length | 11 |
Overall Width | 9.6 |
Overall Height | 1 |
Height | 1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DST921 Class 2 Modacrylic FR T-Sh |
Color | Hi-Vis Green |
Features | Jersey knit modacrylic cotton polyester blend.; 2” 3M® 5535 Scotchlite™ FR segmented reflective tape.; 3” contrasting black trim detail.; Single horizontal and two vertical reflective stripes.; Meets ASTM F1506.; Garment background and reflective material certified to ANSI 107.; Retro reflective material certified to ANSI 107 Level 2.; ARC rating 10.0 Cal/CM2; NFPA 70E HRC2 |
Material | Modacrylic Jersey |
Standards | ANSI/ISEA 107 |
Weight | 0.5 |
Description
DEWALT(R) DST921 Class 2 Modacrylic FR T-Sh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- SAVANNAH RILEY 34-60-Pc Visor Clear 3002832 (SA433580)
- CONDOR Exit Sign, English, 10" W, 7" H, Vinyl, White (480L81)
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- DEWALT DEWALT DST911 Class 2 Modacrylic FR T-Shirt (DST911-5X)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- ARIAT Flame-Resistant Shirt, Navy, S (10018816)
- Dewalt Arc Flash and Flame Resistant Clothing