Shop All Cold Weather Gloves
Dewalt
Dewalt DPG737L 2-in-1 CWS Thermal Size Large Work Gloves Blac
Mfr # 7503576
Zoro # G903849550
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 7503576
- Zoro # G903849550
- UPC # 674326254746
- Country of Origin China
- Category Cold Weather Gloves
Details
Promotion Restriction | Not eligible for promotion |
Description
2-in-1 Cold Weather System Uses Glove-in-Glove Technology to Keep Your Hands Warm and Dry, While Protecting You on the Jobsite. The Comfortable Brushed Acrylic Knit Thermal Liner Effectively Traps Warm Air in, While Maintaining Dexterity. The Outer Nylon Knit Shell Wicks Away Moisture and Provides a Wind and Abrasion Resistant Barrier. Men's Size Large.
Features- Construction-masonry-drywall-heavy machinery L
- 15ga Nylon outer shell wicks away moisture and provides abrasion protection
- 7ga Acrylic thermal liner creates a warming barrier in wet or dry conditions
- 3/4 Dipped palm for abrasion protection across knuckles
- Micro foam dip provides excellent grip while being flexible to reduce hand fatigue
- 2-in-1 CWS Thermal Size Large Work Gloves Blac
- Material: Rubber
- Size: Large
- Dimension: 11" H x 5.5" W x 1.75" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- LYLE ADA Handicapped Parking Sign, 18" x 12, L-30-12HA (L-30-12HA)
- VISUAL WORKPLACE A Frame Sign, Corrugate, 16"x24", Orange (15-1904-AF1624-628)
- DEWALT Cold Protection Gloves, 40g Thinsulate Lining, L (DPG748L)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, 2XL (DPG750XXL)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- Dewalt Gloves & Hand Protection