Shop All Leather Driver's Gloves
Dewalt
DEWALT DPG32 Premium AB Grade Leather Driver, Glove Size: M
Mfr # DPG32M
Zoro # G3857219
product price: $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size M
- Color Yellow
- Material Premium Grade Leather Driver Glove
- Palm Construction Split Leather Palm Patch
Product Information
- Brand Dewalt
- MFR # DPG32M
- Zoro # G3857219
- UPC # 674326217994
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Height | 0.83 |
Overall Width | 5 |
Width | 5 |
Overall Height | 0.83 |
Length | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | DEWALT(R) DPG32 Premium AB Grade Leather Dr |
Color | Yellow |
Material | Premium Grade Leather Driver Glove |
Palm Construction | Split Leather Palm Patch |
Insulated | No |
Weight | 0.44 |
Features | Elastic Back of Wrist for a secure, comfortable fit.; Keystone Thumb provides a comfortable fit.; Split Leather Palm Patch provides added durability.; ToughThread™ Double Stitching provides extra durability. |
Cuff Style | Slip On |
Description
DEWALT(R) DPG32 Premium AB Grade Leather Dr, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST RAKE Spiked Shoes, Resinous Coating, XL, PR (46173GRA)
- WERNER LADDER - FALL PROTECTION Werner Positioning Lanyard, 6'L, 2 Snaphooks (C111106)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver (DPG32L)
- DEWALT DEWALT DPG212 Performance Driver Hybrid Glove, Glove Size: XL (DPG212XL)
- CONDOR Leather Drivers Glove, Goatskin, Tan, L, PR (4TJZ7)
- TILLMAN Lg Split Cow Drvrs Glv-Cd, PR (1405L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- MCR SAFETY Logo Glove, Driver, Cow Grain, Cream, L, PR (3213HVIL)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-L)
- Dewalt Gloves & Hand Protection