Shop All Cordless Tool Accessories
Dewalt
DeWalt DCD796D2 ax XR Compact Brushless Hammerdrill Kit - 20 V; 0.5 in. Chuck; 2 Compact 2 Ah Li-Ion Batteries
Mfr # 52316
Zoro # G604154076
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Length 16.22 in
- Width 4-1/2 in
- Battery Included / Bare Tool Battery Included
Product Information
- Brand Dewalt
- MFR # 52316
- Zoro # G604154076
- UPC # 885911425353
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 16.22 in |
Width | 4-1/2 in |
Height | 9.68 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Battery Included / Bare Tool | Battery Included |
Number of Batteries | 2 |
Included Charger | Yes |
Item | Hammer Drill |
Max. RPM | 550 RPM |
Charger Type | Jack Plug |
Watt Hours | 40 |
Motor Type | Brushless |
Description
DEWALT 2 3/8in. x 0.113in. 21° Round Head Nails feature a full round head to satisfy building code in all regions (ICC-ES-ESR-1539 code compliant). Ideal for framing, sheathing and decking.
Features- DEWALT brushless motor delivers up to 57% more run time than a brushed motor
- High-speed transmission with two speed ranges: 0600/02000 RPM, delivers up to 30% faster application speeds
- 034,000 BPM hammerdrill mode for fast drilling in masonry materials
- Metal 1/2in. ratcheting chuck for superior bit gripping strength
- Ergonomic comfort grip handle for ideal balance and tool control
- 3-mode LED provides lighting in dark work environments up to 20 times brighter than previous model
- LED spotlight mode features 20-minute shutoff function allowing for extended work time in dark or confined spaces
- Includes tool, two (2) 20V MAX XR compact Li-ion battery packs, charger, belt hook and kit box
- Chuck Size (in.): 42737
- Blows Per Minute (BPM): 34,000
- Hammering Modes: 1
- Clutch Settings (qty.): 15
- Max. Speed (RPM): 0550/02,000
- Tool Weight (lbs.): 3.6
- Storage Type: Plastic case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Nozzle Shield Kit, 5" L x 8" W x 2" H (30077)
- HOUGEN RotaLoc Plus Cutter Kit 9/16, 11/16, 13/16 in. (17803)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357686)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- DEWALT Cable Stripper Kit, 20.0V, THHN/XHHW Cable (DCE151TD1/DCB203)
- DEWALT 20.0V Li-Ion 1.5Ah Battery (DCB201)
- DEWALT Battery Pack, 8.0 Ah, Li-Ion, 2PK (DCB208-2)
- DEWALT 12V/20V 4 Amp Battery Charger (DCB1104-QW)
- DEWALT 20V MAX* Compact 3Ah Battery 2-Pack (DCB230-2)
- DEWALT Battery and Charger Kit for Li-Ion 20V (DCB205CK)
- DEWALT Charger (DCB1104)
- Dewalt Cordless Tools