Shop All Cordless Tool Accessories
This Product is Discontinued
Dewalt
DEWALT Bluetooth Radio Adaptor (Discontinued)
Mfr # DCR002
Zoro # G8584606
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Any Radio with An Aux Port to Receive A Bluetooth Signal
- Battery Included / Bare Tool Bare Tool
- Includes (2) Adhesive Strips, AC to USB Charging Adaptor, Mounting Clip, USB to Micro USB Charging Cable
- Battery Included No
Product Information
- Brand Dewalt
- MFR # DCR002
- Zoro # G8584606
- UPC # 885911372749
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Manufacturers Warranty Length | 2 yr. Limited |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Any Radio with An Aux Port to Receive A Bluetooth Signal |
Battery Included / Bare Tool | Bare Tool |
Includes | (2) Adhesive Strips, AC to USB Charging Adaptor, Mounting Clip, USB to Micro USB Charging Cable |
Battery Included | No |
Corded/Banded | Cordless |
Category Type | Jobsite Speaker |
Features | Stream Music Wirelessly to A Radio from Any Bluetooth Device, Works with Most Worksite Radios and Any Radio with An Aux In Port, Up to 100 ft Range, Mounting Clip Temporarily/Permanently Secures Adaptor to Your Radio, Up to 8 hr Runtime, Rugged and Durable Design to Withstand Tough Jobsite Conditions |
Item | Bluetooth Radio Adaptor |
Description
Bluetooth Radio Adaptor, Features Stream Music Wirelessly to A Radio from Any Bluetooth Device, Works with Most Worksite Radios and Any Radio with An Aux In Port, Up to 100 ft Range, Mounting Clip Temporarily/Permanently Secures Adaptor to Your Radio, Up to 8 hr Runtime, Rugged and Durable Design to Withstand Tough Jobsite Conditions, Includes (2) Adhesive Strips, AC to USB Charging Adaptor, Mounting Clip, USB to Micro USB Charging Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.