Shop All Wet Dry Vacuums
Dewalt
Dewalt 2569820 16 gal 6.5 HP Corded Wet & Dry Vacuum; Yellow & Black - 120V
Mfr # 2569820
Zoro # G104107909
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 2569820
- Zoro # G104107909
- UPC # 810941030062
- Country of Origin China
- Category Wet Dry Vacuums
Details
Promotion Restriction | Not eligible for promotion |
Description
The wet/dry vac has the power, durability and capacity for any large job site applications. It also features a fine-dust cartridge filter for small, dry debris and wet materials.
Features- 6.5 HP Corded Wet & Dry Vacuum
- Voltage: 120V
- Color: Yellow & Black
- Hose Length: 7'
- Capacity: 16 gal
- Corded or Cordless: Corded
- Peak Horsepower: 6-1/2 hp
- Tank Material: Polypropylene
- Hose Diameter: 2-1/2"
- Height: 29"
- Cord Length: 20'
- Built-In Accessory Storage: Yes
- Casters Included: Yes
- Filter Type: Cartridge
- Capacity: 16 gal
- Voltage: 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Slide On Wet Mop Handle, Orange, Fiberglass (1TZA8)
- SC JOHNSON Windex, Electronics Cleaner, 25 Wipes (319248EA)
- PROTEAM 15" Carpet Sidewinder Floor Tool (106245)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- DEWALT Fine Dust Bag, 6-10 gal. Wet/Dry Vacuum, PK3, High Efficiency Filter (DXVA19-4111)
- DEWALT Cartidge Filter, Hi Efficien, Wet/Dry Vacuum, Cartridge Filter (DXVC6912)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV580H)
- DEWALT 8 gal Dust Extractor, HEPA/RRP, Wet/Dry, 115 V AC, 1 1/4 in Hose Diameter (DWV010)
- DEWALT 20V MAX(R) Portable Shop Vacuum, 1-1/4" Hose Dia., HEPA 31 cfm (DCV581H)
- DEWALT 60V MAX Dust Extractor, 125 cfm (DCV585B/DCB606)
- PULLMAN-HOLT Shop Vacuum, Wet/Dry Pickup, 1300W, Length: 44 in (102 BIG RED)
- Dewalt Wet Dry Vacuums