Shop All Adjustable Wrenches
Dewalt
Dewalt 2333185 1.63 in. Max Opening x 12 in. Metric & SAE Adjustable Wrench
Mfr # 2333185
Zoro # G803978466
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 2333185
- Zoro # G803978466
- UPC # 76174802696
- Country of Origin China
- Category Adjustable Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Description
The 12inch adjustable wrench is extremely comfortable to use with its wide solid steel handle. The product's jaw was engineered for minimal jaw movement for precise adjustments. It also features a tough coat finish which helps prevent chipping.
Features- Metric & SAE Adjustable Wrench
- Improved strength due to increased engagement on teeth and worm gear
- Jaw movement engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
- Tough coat finish helps to prevent chipping
- Wide solid steel handle for strength and comfort
- Extra wide jaw capacity
- Laser etched markings in SAE and metric for precise adjustment
- Size: 1.63" Max Opening x 12"
- Material: Steel
- Metric or SAE: Metric and SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Drive Rachet Head Repair Kit 1/2 (89226-03)
- DRILLCO 1/16, 6 in. AIRCRAFT EXT DRILLS - 1100 (1100A104)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- BOSCH Cobalt Jobber Length Drill Bit 12pk. (CO4133)
- DEWALT WRENCH ADJUSTABLE 10"" (DWHT80268)
- DEWALT WRENCH ADJUSTABLE 15"" (DWHT80270)
- URREA 12" Lg Black Finish Adjustab (712S)
- BETA Set of 6 single-ended bi-hex wrenches for fuel injector connectors (014620006)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 8in (083-11180)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- THRIFCO PLUMBING 5265 Hose Thread Cleaning Tool, MR. Thread Cleaner (5140005)
- Dewalt Wrenches