Shop All Adjustable Wrenches
Dewalt
Dewalt 2333177 1.38 in. Max Opening x 10 in. Metric & SAE Adjustable Wrench
Mfr # 2333177
Zoro # G903754571
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 2333177
- Zoro # G903754571
- UPC # 76174802689
- Country of Origin China
- Category Adjustable Wrenches
Details
Promotion Restriction | Not eligible for promotion |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Metric & SAE Adjustable Wrench
- Improved strength due to increased engagement on teeth and worm gear
- Jaw movement engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
- Tough coat finish helps to prevent chipping
- Wide solid steel handle for strength and comfort
- Extra wide jaw capacity
- Laser etched markings in SAE and metric for precise adjustment
- Size: 1.38" Max Opening x 10"
- Material: Steel
- Metric or SAE: Metric and SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs S/C Unitized Whl 853215,532 2 (853215)
- OEMTOOLS 5 Piece Flex Head Flare Nut Wrench Set, SAE (22063)
- BON TOOL Bon 82-772 Screed Level With Hand Holes 96" (82-772)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 8in (083-11180)
- DEWALT WRENCH ADJUSTABLE 15"" (DWHT80270)
- DEWALT WRENCH ADJUSTABLE 10"" (DWHT80268)
- CRESCENT 18" Adjustable Tapered Handle Wrench - Boxed (AC218BK)
- SURTEK Blued Adjustable Wrench 15 in. (515S)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- CHANNELLOCK 8" Adjustable Wrench (8WCB)
- POWERBUILT 6" Adjustable Wrench (644040)
- Dewalt Adjustable Wrenches