Shop All Straight Grinding Wheels
Dewalt
DeWalt 115-DW4514 General Purpose|4-1-2 Inch X 1-4 Inch X 7-8 Inch General Purpose Metal Grinding Wheel
Mfr # 115-DW4514
Zoro # G104155481
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 115-DW4514
- Zoro # G104155481
- Country of Origin Canada
- Category Straight Grinding Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Premium resin bonds 100 Percentage inspected before use.
High performance aluminum oxide grain for long life and high material removal.
High grain concentration for agressive grinding action and smoother running wheels.
Proprietary material mix ensures durable long life wheels.
3 full sheets of fiberglass for durability and safety.
Diameter: 4-1/2".
Arbor Diameter: 7/8".
Thickness: 1/4".
Grit: A24R.
Applications: Metal Cutting.
Quantity: 25.
Speed: 13300 rpm [Max].
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (282801)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843236)
- NORTON ABRASIVES Quick Change Disc, ZircAlO, 5in, 60 Grit, TS (66261126559)
- BULLARD ABRASIVES RapidGRIND™ Grinding Discs, 4-1/2 x 7/8 (5325)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A36-O-V, Sgl PK (38047)
- FORNEY Grinding Wheel Dresser (72390)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1-1/4, AO, 80G, PK5 (66253043458)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1-1/4, AO, 60G, PK5 (66252942709)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- Dewalt Straight Grinding Wheels