Shop All Portable Device Chargers
Dewalt
Dewalt 115-DCB118 20V & 60V Max Fan - Cooled Rapid Charger
Mfr # 115-DCB118
Zoro # G404174137
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 115-DCB118
- Zoro # G404174137
- Country of Origin China
- Category Portable Device Chargers
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- This fan assisted cooling results in faster charge times and reduced downtime in the field
- Internal Fan pull air across battery to cool and reduce hot/cold pack delays
- Charges a DCB606 FLEX VOLT battery in 60 minutes
- Measurement System: Metric
- Voltage: 20 V & 60 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Alkaline N 1.5 V 0.8 Ah Medical Battery 2 pk (MN9100B2PK)
- ILC Replacement for Cameron Sino Cs-dyc312vx Battery (CS-DYC312VX)
- PANASONIC CR-2016/F2N 3V Lithium Coin Battery CR2016/1F2E, CR2016F2N, P222, Q1373829 (CR-2016/F2N)
- ULTRATECH CR2032 3V LITHIUM BATTERY (IM-CR2032)
- DEWALT Fast Wireless Charge Pad (141 0476 DW2)
- DEWALT Mobile USB PD Charger 4-Port, 60W (141 9009 DW2)
- DEWALT Worksite USB PD Charger, 1-Port, 30W (131 9872 DW2)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- DEWALT BATTERY CHARGER KIT 20V 5.0AH (DWDCB205CK)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- Dewalt Portable Device Chargers