Shop All Abrasive Blaster Accessories
Dewalt
DeWalt 115-D28715 14 Inch Abrasive Chop Saw
Mfr # 115-D28715
Zoro # G204172937
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 115-D28715
- Zoro # G204172937
- UPC # 28877571041
- Country of Origin China
- Category Abrasive Blaster Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Ergonomically designed "D" handle provides a more comfortable hand position reducing user fatigue and increase productivity . Patented tool-free, 45° adjustable fence allows for fast and accurate angle cuts without the hassle of using a wrench . Quick-lock vise allows for fast clamping on different size materials to increase productivity . The solid steel base also allows users to weld jigs or stops directly to the base . Heavy-duty lock down pin allows head of the saw to be locked in the carrying position without the use of a chain . Heavy-duty compression spring provides smooth movement and greater durability than torsion springs . Spindle lock allows user to make wheel changes fast and easy saving time and money . Quick change keyless blade change system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- PFERD P.O.P. 4" Knot Mini Bevel Brush - .020 CS Wire, 5/8-11 Thread (82202P)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- DEWALT DEWALT Abrasive BlastVac for Clean, Portable Sandblasting, 120V, 5.5 – 6.5 SCFM @ 115PSI (DXCM009-0369)
- ALC Blasting Gloves, PR (40023)
- MARCO Cover and Service Kit for 2-Hole Jr. (10L103)
- JR PRODUCTS JR Products 70535 Bead Catch - 2" (70535)
- MARCO 1"– 1-1/2" ID Nylon Abrasive Blast Hose Coupling Gasket - 10/Pkg (10SBGNY2)
- MARCO 1.0 Cu. Ft. Blast Pot, Hose & Nozzle Package (10POTPACKAGE10Z)
- CLEMCO Hollo-Blast Carbide Deflection Tip (10C01078)
- Dewalt Abrasive Blaster Accessories