Shop All Angle Grinders & Accessories
Dewalt
Dewalt 115-650916-01 Carbon Steel Brush For Grinders
Mfr # 115-650916-01
Zoro # G004022760
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dewalt
- MFR # 115-650916-01
- Zoro # G004022760
- Country of Origin China
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Replacement brush part for a variety of Dewalt grinder products.
- Sturdy carbon brush.
- Works with most Dewalt grinders
- Wire Material - Copper
- Height - 0.240 in.
- Length - 0.5 in.
- Material - Japanese Toyo Taneo Carbon
- Type - Replacement Brush
- Width - 0.390 in.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Test Indicator Holder (6293-1)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- TEKTON 45 mm Combination Wrench (WCB24045)
- LINCOLN LUBRICATION Large 4 Way Grease Fitting Tool (LING905)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- DEWALT GrInder CuttIng Guard, w/Nuts and Wrench (DWE4606)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4011/DWA8951F)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC, Nominal Amps: 11 (DWE4222N/DWA8951F)
- METABO Angle Grinder, 5", 8 A, 10,000 RPM, 120VAC (WEPF9-125)
- Dewalt Angle Grinders & Accessories