Shop All Reciprocating Saw Blades
Dewalt
DEMOLITION BIMETAL RECIPROCATING SAW BLADES
Mfr # DWAR160
Zoro # G401227706
original price:
$26.95
18% off
new price: $22.00
/pk 5, $4.40/ea
$22.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- Application Nail-Embedded Wood, Wood
- Teeth per Inch 10
- For Use With Saw Type Reciprocating Saws
Product Information
- Brand Dewalt
- MFR # DWAR160
- Zoro # G401227706
- UPC # 885911630986
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 12 in |
Height | 1/16 in |
Cut Width | 1 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
Application | Nail-Embedded Wood, Wood |
Teeth per Inch | 10 |
For Use With Saw Type | Reciprocating Saws |
Material | Bi-Metal |
Includes | 5 blades |
Blade Thickness | 1/16 in |
Back Style | Tapered |
Tip Material | Bi-Metal Tipped |
Shop By | Hot Buys |
Description
Reciprocating Saw Blades, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 1/16 in, Cut Width 1 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 343433-9 Set Plate F/Mini Blade (343433-9)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/64 (C97304)
- S & W MANUFACTURING Alum Ball Knob, 1/4-20", 1" dia. (ABK-035)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #53 (44123)
- DEWALT 8" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4188)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- DEWALT 4" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4807)
- DEWALT 8" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4821)
- DEWALT 8" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4846)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR956CT-1)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- Dewalt Power Saw Blades