Shop All Chop Saws & Cut-Off Saws
Dewalt
Cut-Out Tool Kit, 1/8", 5/32", 1/4" Collet
Mfr # DCE555D2
Zoro # G107968989
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Dust Management Dust Shroud
- Standards ANSI S12.6, ANSI Z87.1, NIOSH/OSHA/MSHA
- Brushless Motor Yes
Product Information
- Brand Dewalt
- MFR # DCE555D2
- Zoro # G107968989
- UPC # 885911715638
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Tool Length | 9 1/2 in |
Collet Size | 1/8 in, 5/32 in, 1/4 in |
Adjustable Depth Guide | Yes |
Cutting Depth | 1/4 in |
Description
Cut-Out Tool Kit, Voltage 20 V, Max. Speed 26,000 RPM, Collet Size 1/8 in, 5/32 in, 1/4 in, Adjustable Depth Guide Yes, Brushless Motor Yes, Battery Capacity 2.0Ah, Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Cutting Depth 1/4 in, Accessory Free Tool Change No, Spindle Lock Yes, Built-In Light Yes, Dust Management Dust Shroud, Lock-On Switch Yes, Power Source Cordless, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB203, Battery Series 20V MAX
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 48 Heavy Duty Aluminum Straight Edge (J48)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- DRILL AMERICA 5/8"-14 HSS Plug Hand Tap (DWTST5/8-14P)
- COILHOSE PNEUMATICS Typhoon Blow Gun 36" Extension/High Flow Tip 1/4" (CO TYP2536)
- DEWALT 14in. 355mm Chop Saw, 15 Amp, 4 HP, Includes: 14in. Abrasive wheel and wrench, Replaces DEWD28710 (D28710)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- DEWALT Chop Saw, 14In Dia. Blade, 220V (D28715-QS)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- CENTURY DRILL & TOOL Chop Saw Blade, 14x7/64 in., Type 1A (08714)
- Dewalt Chop Saws & Cut-Off Saws