Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
Cut-Off Wheel, 3/32InTh, 9In Dia (Discontinued)
Mfr # DWA8928
Zoro # G4124228
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
Product Information
- Brand Dewalt
- MFR # DWA8928
- Zoro # G4124228
- UPC # 885911265805
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 7/8" |
Diameter | 9 in |
Arbor Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | XP Ceramic |
Thickness | 0.0938 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 6,600 RPM |
Maximum Operating Speed | 6,600 RPM |
Wheel Type | Cutting |
Overall Thickness | 0.0938 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Overall Thickness 0.0938 in, Series XP, Wheel Type Cutting, Maximum Operating Speed 6,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.