Shop All Belt Sanders
Dewalt
Cordlss Belt Sander 20V w/ Bonus DCBP034
Mfr # DCW220B/DCBP034
Zoro # G111327437
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series 20V MAX XR(R)
- Battery Model Number DCW220
- Dust Collection Port Size 1 3/8 in
- Belt Orientation Vertical
Product Information
- Brand Dewalt
- MFR # DCW220B/DCBP034
- Zoro # G111327437
- Country of Origin Multiple
- Category Belt Sanders
Dimensions
Dust Collection Port Size | 1 3/8 in |
Belt Width | 3 in |
Belt Length | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sander |
Series | 20V MAX XR(R) |
Battery Model Number | DCW220 |
Belt Orientation | Vertical |
Number of Speeds | 25 |
Number of Chargers Included | 0 |
Dust Collection Type Included | Dust Bag |
Belt Speed | 1,050 SFPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Bare Tool/Battery Included | Battery Included |
Power Source | Cordless |
Battery Platform | 20V MAX |
Includes | DCW220, 80 Grit Sandpaper, DeWalt Dust Bag, Dust Port Swivel, DCBP034 |
Number of Batteries Included | 1 |
Tool Series | 20V MAX XR Series |
Motor Type | Brushless |
Description
Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,050 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Battery Capacity (1) 1.7 Ah, Dust Collection Type Included Dust Bag, Dust Collection Port Size 1 3/8 in, Number of Speeds 25, Motor Type Brushless, Battery Model Number DCW220, Number of Chargers Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Offset Compound Tinner (48-22-4005)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (HI5-14)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1/3"L, GP Phenolic (3022-C)
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- DEWALT Cordless Belt Sander, 1,050 fpm, 20 V, 3" W (DCW220B)
- CHICAGO PNEUMATIC Belt Sander, 3/4" (CP9780)
- S & H INDUSTRIES SANDER BELT 3/8" (VKVT4501)
- MAKITA Cordless Band File, Belt L 21 in, 5600SFPM (XSB01TJ)
- UNIVERSAL TOOL 3/4"-18" Belt Sander (UT8719)
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- MAKITA Makita® 9403 Belt Sander, 4" x 24", 11 Amp (9403)
- Dewalt Belt Sanders